The store will not work correctly when cookies are disabled.
MB4A10H4
HellermannTyton Cable Tie Mounts
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Adhesive Base, 1.12in. x 1.12in., .18in.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MB4A10H4 |
Item Number |
MB4A10H4 |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Cable Tie Mounts |
Mounting Type |
Adhesive |
Package Qty. |
500 |
Color |
White |
Height (in) |
1.12 " |
Width (in) |
1.12 " |
Depth (in) |
0.22 " |
Slot Width (in) |
0.18 " |
Material |
Polyamide |
Net Weight |
0.135 lbs |
Gross Weight |
0.135 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved