The store will not work correctly when cookies are disabled.
PC6GRN14SC
HellermannTyton Panel & Computer Interface Cables
MFG Item Number
PC6GRN14SC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
Category 6 Component Compliant
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PC6GRN14SC |
Item Number |
PC6GRN14SC |
Manufacturer |
HellermannTyton |
Family Series |
HellermannTyton Panel & Computer Interface Cables |
Cable Type |
Cat 6 |
Length |
14 ' |
Strain Relief |
Yes |
Color |
Green |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved