C7041D2001/U
Honeywell HVAC Sensors, C7041 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C7041D2001/U

Honeywell HVAC Sensors, C7041 Series
In stock
Item Number
C7041D2001/U
MFG Item Number
C7041D2001/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, C7041 Series
Item #
C7041D2001/U
20K WATER TEMP SENSOR, 5

C7041 Series Information

  • All Devices Have a Wiring Box Housing to Enclose the Field Wiring Connections. C7041F Outdoor Sensor Design, Made of Aluminum and Stainless Steel, Is Waterproof, and Includes a Sunshield
  • The C7041 Series of Electronic Temperature Sensors Are Designed for Use with the Excel 10, Excel 15, or Any Controller Requiring a 20K Ohm NTC Non‑Linearized Sensor Input
  • Various Models Are Available for Sensing Duct Air Temperature, Averaging Air Temperature, Water Temperature, Outdoor Air Temperature, or Water Pipe Temperature
  • All Devices Consist of a Temperature Sensitive Element and Leadwires Enclosed for Protection from Physical Damage
  • Sensor Element Enclosures Are Made of Various Lengths and Configurations for the Specific Applications
The C7041 Electronic Temperature Sensors are 20K ohm NTC sensors designed to be used with electronic controllers in domestic or commercial heating and cooling systems.
  • Used with Excel 10, 50, 80, 100, and 500 Controllers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C7041D2001/U
Item Number C7041D2001/U
Manufacturer Honeywell
Product Series C7041
Family Series Honeywell HVAC Sensors, C7041 Series
Application Immersion
Output 20 kOhm NTC
Temperature Range (F) -40-250 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Net Weight 0.615 lbs
Gross Weight 0.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved