The store will not work correctly when cookies are disabled.
MBS7L3B4/U
MFG Item Number
MBS7L3B4/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
BFLY ACT 2-10VDC 24VAC 180LB-IN
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MBS7L3B4/U |
Item Number |
MBS7L3B4/U |
Manufacturer |
Honeywell |
Family Series |
Honeywell HVAC Valves |
Control Signal |
Modulating 2-10 VDC |
Fail-Safe Mode |
Spring Return |
Supply Voltage |
24 VAC, 24 VDC |
Run Time |
150 s |
Nominal Stroke |
90 deg |
Media Temperature |
-22-122 °F |
Manual Operation |
Yes |
Approvals |
CE |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved