The store will not work correctly when cookies are disabled.
073031211
MFG Item Number
073031211
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
D/T STRAIN RELF, .97-1.2in., 1.25in. INS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
073031211 |
Item Number |
073031211 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Cable Entries |
Hub Size |
1-1/4 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.97 " |
Maximum Cable Diameter (in) |
1.25 " |
Minimum Cable Diameter (mm) |
24.64 mm |
Maximum Cable Diameter (mm) |
31.75 mm |
Cable Diameter (in) |
0.97-1.25 " |
Cable Diameter (mm) |
24.64-31.75 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Material |
Aluminum |
Hazardous Rated |
No |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
0.22 lbs |
Gross Weight |
0.22 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved