The store will not work correctly when cookies are disabled.
HBL2325SW
Hubbell Plugs & Receptacles
MFG Item Number
HBL2325SW
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
LKG WT S/SHRD FLG-INLT, 20A 250V,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL2325SW |
Item Number |
HBL2325SW |
Manufacturer |
Hubbell |
Family Series |
Hubbell Plugs & Receptacles |
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Connection Type |
Flanged Inlet |
NEMA Configuration |
L6-20P |
Watertight |
Yes |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Gray |
Approvals |
CSA, UL |
Net Weight |
0.6 lbs |
Gross Weight |
0.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved