The store will not work correctly when cookies are disabled.
HBL7425WOA
Hubbell Electrical Box Covers
MFG Item Number
HBL7425WOA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
W/PROOF RCPT PLATE, 1-G, 1.60in., GY
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBL7425WOA |
Item Number |
HBL7425WOA |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Box Covers |
Composition |
Non-Metallic |
Material |
Thermoplastic |
Number of Gangs |
1 |
Cover Type |
Weatherproof - Receptacle |
Cover Details |
(1) 1.60 in Hole |
Cover Features |
Flip Lid |
Color |
Gray |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved