HBLAT5A
Hubbell Cable Protectors, AccessTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLAT5A

Hubbell Cable Protectors, AccessTrak Systems Series
In stock
Item Number
HBLAT5A
MFG Item Number
HBLAT5A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, AccessTrak Systems Series
Item #
HBLAT5A
ACCESSTRAK, 5- CHANNEL TROUGH

AccessTrak Systems Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLAT5A
Item Number HBLAT5A
Manufacturer Hubbell
Product Series AccessTrak Systems
Family Series Hubbell Cable Protectors, AccessTrak Systems Series
Length 13.34 "
Channel Height 1.31 "
Channel Width 1.34 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Height 1.94 "
Width 36 "
Material Polyurthane
Max Load 10,000 lbs @70 °F
Net Weight 22.35 lbs
Gross Weight 20.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved