HBLTT3B
Hubbell Cable Protectors, TrukTrak Systems Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBLTT3B

Hubbell Cable Protectors, TrukTrak Systems Series
In stock
Item Number
HBLTT3B
MFG Item Number
HBLTT3B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Protectors, TrukTrak Systems Series
Item #
HBLTT3B
TRUKTRAK, 3 CH, BLUE & YELLOW

TrukTrak Systems Series Information

  • Supports Heavy Loads and is Weather Resistant
  • Blue and Yellow Color for High Visibility
  • Safety Surface Pattern

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBLTT3B
Item Number HBLTT3B
Manufacturer Hubbell
Product Series TrukTrak Systems
Family Series Hubbell Cable Protectors, TrukTrak Systems Series
Length 36 "
Channel Height 2.25 "
Channel Width 2.25 "
Temperature Range -40-120 °F
Hinge Material Reinforced Fiberglass
Height 3.05 "
Width 20 "
Material Polyurthane
Max Load 14,210 lbs @70 °F
Net Weight 30.85 lbs
Gross Weight 30.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved