The store will not work correctly when cookies are disabled.
HBT0204S
Hubbell Wire Basket Trays, HBT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Basket Trays, HBT Series
WB,TRAY,OVRHD,2in.Hx4in.Wx118in.L,PREGAL
- T‑Weld Construction Preventing Snags
- Pre‑Galvanized or Black Powder Coat Finish
- Easy to Cut and Fabricate Fittings in the Field
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HBT0204S |
Item Number |
HBT0204S |
Manufacturer |
Hubbell |
Product Series |
HBT |
Family Series |
Hubbell Wire Basket Trays, HBT Series |
Nominal Length |
118 " |
Nominal Width |
4 " |
Nominal Depth |
2 " |
Tray Weight (lb/ft) |
45 |
90 Degree Sweep Elbow |
2 |
Straight Splice |
2 |
Material |
Steel |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
7 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved