The store will not work correctly when cookies are disabled.
PR205EUSBA
Hubbell Remote Access Interfaces
MFG Item Number
PR205EUSBA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, Series
PANEL-SAFE 20A GFCI, CAT 5E, USB-A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PR205EUSBA |
Item Number |
PR205EUSBA |
Manufacturer |
Hubbell |
Family Series |
Hubbell Remote Access Interfaces |
Number of Outlets |
(2) 120 V Receptacles |
Number of Connectors |
RJ45, USB A |
Outlet Current Rating |
20 A |
GFCI |
Yes |
Circuit Breaker |
No |
Housing Material |
Aluminum |
NEMA Rating |
NEMA 4, NEMA 12 |
Net Weight |
1.23 lbs |
Gross Weight |
1.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved