AL6H-LK1-A
IDEC Switches, A6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AL6H-LK1-A

IDEC Switches, A6 Series
In stock
Item Number
AL6H-LK1-A
MFG Item Number
AL6H-LK1-A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, A6 Series
Item #
AL6H-LK1-A
LENS 16MM RECT STD IP40

A6 Series Information

  • 16mm (5/8") round mounting hole
  • Super bright LED Illumination
  • Momentary, Maintained, Selector, Key, Pilot Light and Push‑Lock/Turn‑Reset Functions
  • Gold‑clad silver snap acting contacts for reliable low level switching
  • IP40 (dustproof) or IP65 (oiltight) versions
  • Choice of round, square or rectangular bezel shapes
  • .110" solder/quick connect termination

The A6 series of pushbuttons and pilot devices offer a very competitive price and simple construction in a space saving package.

Features include snap action, double throw contacts, with gold plating for reliable low level switching. Ideal for such applications as PLC inputs, logic level switching, or anywhere space is at a premium.

Offered in three styles (round, square, or rectangular), all units are terminated via .110" quick connect / solder tabs. LED illumination includes a built‑in current limiting resistor, and gasketed lenses provide an IP65 watertight / oiltight panel seal. Models include illuminated and non‑illuminated pushbuttons, pilot lights, selectors, key switches, and a push‑lock/turn‑reset switch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AL6H-LK1-A
Item Number AL6H-LK1-A
Manufacturer IDEC
Product Series A6
Family Series IDEC Switches, A6 Series
Type Replacement Lens
Shape Rectangular
Color Amber
Approvals CCC, CE, CSA
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved