The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW2112611D-W
In stock
Item Number
ASLW2112611D-W
MFG Item Number
ASLW2112611D-W
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SEL/SWITCH 22MM 2POS LED SPRG RET
22mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ASLW2112611D-W
Item Number
ASLW2112611D-W
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Nominal Mounting Size
22 mm
Number Selector Positions
2
Operator Type
Knob
Selector Function
Momentary Spring Return From Right
Contacts
1NO, 1NC
Max Voltage
600 VAC, 600 VDC
Current (A)
10 A
Bezel
Metal Round
Lamp Type
LED
Illumination Circuit
Transformer Type
Illumination Voltage
120 VAC
Lens Color
White
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
IP Rating
IP65
Approvals
CE, CSA, UL
Depth Behind Panel
3.41 "
Comments
Please see literature for truth table. Exposed Screw
Net Weight
0.2183 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved