The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASW320-301
MFG Item Number
ASW320-301
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Selector Switch, 3-Pos Maint, 2NO,
22mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.
Corrosion Resistant Chrome Bezel Fracture‑Resistant Nylon Body
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ASW320-301
Item Number
ASW320-301
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Mounting Size (mm)
22 mm
Number of Positions
3
Operator Type
Knob
Selector Function
Maintained
Contacts
2NO
Max Voltage
600 VAC, 600 VDC
Current (A)
10 A
Bezel
Metal Round
Operator Color
Black
Terminal Type
Screw
IP Rating
IP65
NEMA Rating
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 5
Comments
Please see literature for truth table. Exposed Screw
Net Weight
0.12 lbs
Depth Behind Panel
1.91 "
Gross Weight
0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved