The store will not work correctly when cookies are disabled.
FC6A-L06A1
IDEC Programmable Logic Controllers
MFG Item Number
FC6A-L06A1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, Series
4in 2out Voltage Current Mod
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FC6A-L06A1 |
Item Number |
FC6A-L06A1 |
Manufacturer |
IDEC |
Family Series |
IDEC Programmable Logic Controllers |
Number of IO Ports |
6 |
Number of Inputs |
4 |
Number of Outputs |
2 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Approvals |
CE, cULus |
Net Weight |
0.185 lbs |
Gross Weight |
0.47 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved