The store will not work correctly when cookies are disabled.
HA1F-21C24V-R
IDEC Switches, NH-HMQ-H1 Series
In stock
Item Number
HA1F-21C24V-R
MFG Item Number
HA1F-21C24V-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Switches, NH-HMQ-H1 Series
L6 Ovrsz ILL Slctr Rnd 2pos Sprg-Rt
NH-HMQ-H1 Series Information
- 5/8" (16mm) Mounting Holes
- Locking Lever Removable Contact Blocks
- Solder Terminal or PCB terminal Options
- Incandescent or LED Illumination
- Snap Action Contacts
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HA1F-21C24V-R |
Item Number |
HA1F-21C24V-R |
Manufacturer |
IDEC |
Product Series |
NH-HMQ-H1 |
Family Series |
IDEC Switches, NH-HMQ-H1 Series |
Nominal Mounting Size |
16 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Selector Function |
Momentary Spring Return From Right |
Contacts |
4NO, 2NC |
Max Voltage |
250 VAC, 250 VDC |
Current (A) |
3 A |
Bezel |
Plastic Round |
Lamp Type |
LED |
Illumination Voltage |
24 VAC, 24 VDC |
Lens Color |
Red |
Terminal Type |
PCB |
IP Rating |
IP65 |
Net Weight |
0.2183 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved