LB2L-M1T64G
IDEC Switches, LB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LB2L-M1T64G

IDEC Switches, LB Series
In stock
Item Number
LB2L-M1T64G
MFG Item Number
LB2L-M1T64G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LB Series
Item #
LB2L-M1T64G
LB 16mm Illuminated PB DPDT G

LB Series Information

  • IP65 Protection
  • Black or Metallic Bezels Available
  • Bright and Clear LED Illuminated Face
The LB series are for flush bezel projects only 2mm from front of panel. Standard bezel has a depth of only 27.9mm! Removable contact blocks are ideal for single board mounting. The LB Series has pushbuttons, lever switches, selector switches, and key selector switches with up to 3PDT contacts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LB2L-M1T64G
Item Number LB2L-M1T64G
Manufacturer IDEC
Product Series LB
Family Series IDEC Switches, LB Series
Nominal Mounting Size 16 mm
Lens/Button Shape Square Extended
Lens/Button Color Green
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Terminal Type Solder
Bezel Plastic Square
Net Weight 0.0243 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved