ICT-120V-L
Iboco Cable Ties, ICT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ICT-120V-L

Iboco Cable Ties, ICT Series
In stock
Item Number
ICT-120V-L
MFG Item Number
ICT-120V-L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, ICT Series
Item #
ICT-120V-L
Cable Tie - 24in. 120 lbs.

ICT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ICT-120V-L
Item Number ICT-120V-L
Manufacturer Iboco
Product Series ICT
Family Series Iboco Cable Ties, ICT Series
Length (In) 24.2 "
Nominal Length 24 "
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 7 "
Type General Purpose
Material Nylon
Color Natural
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved