OMEGA32A2
Iboco Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMEGA32A2

Iboco Terminal Blocks
In stock
Item Number
OMEGA32A2
MFG Item Number
OMEGA32A2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
OMEGA32A2
DIN Rail, 1.38inx2.28x78.74in, Solid,

Series Information

Videos

Specifications

Specifications
Channel Width 27 mm
Height (mm) 58 mm
Ships Factory Direct No
Manufacturer Part Number OMEGA32A2
Item Number OMEGA32A2
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Length 1 m
Width (mm) 35 mm
Perforated No
Composition Aluminum
RoHS Yes
Net Weight 3.0125 lbs
Gross Weight 3.0125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved