The store will not work correctly when cookies are disabled.
IQ8000EV-480-GY-N4
Ice Qube Inc Air Conditioners, EV Series
In stock
Item Number
IQ8000EV-480-GY-N4
MFG Item Number
IQ8000EV-480-GY-N4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Air Conditioners, EV Series
Item #
IQ8000EV-480-GY-N4
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IQ8000EV-480-GY-N4 |
Item Number |
IQ8000EV-480-GY-N4 |
Manufacturer |
Ice Qube Inc |
Product Series |
EV |
Family Series |
Ice Qube Inc Air Conditioners, EV Series |
BTU/H Capacity |
8,000 BTUs |
Ambient Temperature Range |
-40-140 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
3.8 A |
Refrigerant Type |
R134A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4, NEMA 12 |
Approvals |
CE, ROHS, UL |
Height |
20.12 " |
Width |
19.94 " |
Depth |
11.5 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved