89-505
IDEAL Industries Terminal Blocks, 89-terminal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89-505

IDEAL Industries Terminal Blocks, 89-terminal Series
In stock
Item Number
89-505
MFG Item Number
89-505
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 89-terminal Series
Item #
89-505
SB BASE MT.DBL.RW.TRM.BLCK 4PL

89-terminal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89-505
Item Number 89-505
Manufacturer IDEAL Industries
Product Series 89-terminal
Family Series IDEAL Industries Terminal Blocks, 89-terminal Series
Number of Poles 4
UL Current 60 A
UL Voltage 600 VAC
Wire Range (AWG) 22-6 AWG
CSA Current 60 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 22-6 AWG
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Mounting Type Surface Mount
Approvals CSA, UR
Comments Shorting Block
Net Weight 0.195 lbs
Gross Weight 0.283 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved