The store will not work correctly when cookies are disabled.
CLND-2-38-1
Ilsco Terminals, CLND Series
MFG Item Number
CLND-2-38-1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ring Terminal, 3/8in. Stud, 2AWG,
- Suitable for use in Circuits Rated 35KV or less
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLND-2-38-1 |
Item Number |
CLND-2-38-1 |
Manufacturer |
Ilsco |
Product Series |
CLND |
Family Series |
Ilsco Terminals, CLND Series |
Min Conductor Range |
6 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
2 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
Brown |
RoHS Compliant |
Yes |
Net Weight |
0.055 lbs |
Gross Weight |
0.063 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved