The store will not work correctly when cookies are disabled.
CSWS-600-38
Ilsco Terminals, CSWS Series
MFG Item Number
CSWS-600-38
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ring Terminal, 3/8in. Stud, 600MCM-
- Manufactured from High Strength Seamless Copper
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- Offers Maximum Conductivity
- For Easy Conductor Insertion
- Rated to 90 degree C
- Electro‑tin Plated
- Chamfered Entry
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSWS-600-38 |
Item Number |
CSWS-600-38 |
Manufacturer |
Ilsco |
Product Series |
CSWS |
Family Series |
Ilsco Terminals, CSWS Series |
Min Conductor Range |
250 kcmil |
Max Conductor Range |
600 kcmil |
Stud Size |
3/8 " |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
Green |
RoHS Compliant |
Yes |
Net Weight |
0.433 lbs |
Gross Weight |
0.433 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved