IVTB-KP-114
Ilsco Knockouts, IVTB-K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IVTB-KP-114

Ilsco Knockouts, IVTB-K Series
In stock
Item Number
IVTB-KP-114
MFG Item Number
IVTB-KP-114
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, IVTB-K Series
Item #
IVTB-KP-114
1-1/4in. KNOCK-OUT PUNCH

IVTB-K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IVTB-KP-114
Item Number IVTB-KP-114
Manufacturer Ilsco
Product Series IVTB-K
Family Series Ilsco Knockouts, IVTB-K Series
Hole Diameter (in) 1.25 "
Comments Punch die
Net Weight 0 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved