The store will not work correctly when cookies are disabled.
WT-075-050-B
Ilsco Cable Ties, WT Series
MFG Item Number
WT-075-050-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
UV BLACK - Cable Ties 100/BAG 7.5in.
Specifications
Specifications
Width (in) |
0.189 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
WT-075-050-B |
Item Number |
WT-075-050-B |
Manufacturer |
Ilsco |
Product Series |
WT |
Family Series |
Ilsco Cable Ties, WT Series |
Length (In) |
7.48 " |
Nominal Length |
7.5 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
1.929 " |
Type |
Self Locking |
Material |
Nylon |
Color |
Black |
Weather Resistant |
Yes |
Package Quantity |
100 |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.288 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved