The store will not work correctly when cookies are disabled.
T720N18TOF
Infineon SCRs, T720N Series
MFG Item Number
T720N18TOF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T720N18TOF |
Item Number |
T720N18TOF |
Manufacturer |
Infineon |
Product Series |
T720N |
Family Series |
Infineon SCRs, T720N Series |
Package Style |
TO-200AC |
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,650 A |
It (avg) Amps |
720 A |
Itsm Amps |
14,500 A |
I2T@50Hz (A2Sec) |
1,051,000 |
Vtm (Volts) |
1.94 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
120 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
125 °F |
Mounting Force |
9-18 kN |
Puck Size (h x dia.) in. |
1.04x2.28 " |
RoHS |
No |
Net Weight |
0.5953 lbs |
Gross Weight |
0.5953 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved