The store will not work correctly when cookies are disabled.
GFL-325T-1
Instrument Transformer, Div of GE Sensors
MFG Item Number
GFL-325T-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
GROUND FAULT SENSOR, 5-60A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
GFL-325T-1 |
Item Number |
GFL-325T-1 |
Manufacturer |
Instrument Transformer, Div of GE |
Family Series |
Instrument Transformer, Div of GE Sensors |
Split Core |
No |
Window Diameter |
3.25 " |
Current Range |
5-60 A |
Frequency Range |
50-60 Hz |
Terminals |
Top |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved