ABP-66
Integra Enclosures, Premium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ABP-66

Integra Enclosures, Premium Series
In stock
Item Number
ABP-66
MFG Item Number
ABP-66-P604
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premium Series
Item #
ABP-66
Aluminum Panel for 6in.x6in. enclosure

Premium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ABP-66-P604
Item Number ABP-66
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved