The store will not work correctly when cookies are disabled.
G2424CHC-RPL
MFG Item Number
G2424CHC-RPL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Clear 24in.x24in.x10in. Replacement Lid
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G2424CHC-RPL |
Item Number |
G2424CHC-RPL |
Manufacturer |
Integra |
Family Series |
Integra Enclosures |
Accessory Type |
Cover |
Material |
Polycarbonate |
Composition |
Non-Metallic |
Enclosure Type |
Wall Mount |
Nominal Height |
24 " |
Nominal Width |
24 " |
Comments |
Replacement Cover with Gasket - Clear |
Net Weight |
7 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved