CSDSC-C50100L3
Johnson Controls Protection Relays, CSDSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSDSC-C50100L3

Johnson Controls Protection Relays, CSDSC Series
In stock
Item Number
CSDSC-C50100L3
MFG Item Number
CSDSC-C50100L3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CSDSC Series
Item #
CSDSC-C50100L3
Current Switch, Clamp Core, With Rel

CSDSC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSDSC-C50100L3
Item Number CSDSC-C50100L3
Manufacturer Johnson Controls
Product Series CSDSC
Family Series Johnson Controls Protection Relays, CSDSC Series
Housing Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Approvals CE, UL
Net Weight 0.155 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved