The store will not work correctly when cookies are disabled.
G-2010-403
Johnson Controls Panel Meters & Gauges, G-2010 Air Pressure Series
MFG Item Number
G-2010-403
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, G-2010 Air Pressure Series
G-2010 Air Pressure Series Information
- On‑Off Indicator Changes from Red to Green as the Pressure Changes. Usable with 0 to 15 or 0 to 20 psig Supply Systems
- Easy Readability, Black Printing on White Background with Equivalent Metric Scale in Blue
- Mounts Flush on Panels 1/16 to 3/4 in. Thick, with Provided U‑Clamps, or on Surface
- Available with Analog Pressure Readout or on‑Off Indicator
- Removable Clear Plastic Lens Cover for Easy Cleaning
- Available in 1‑1/2 to 3‑1/2 in Sizes
The G‑2010 Air Pressure Gauge provides continuous indication of air pressure or On‑Off status in pneumatic control systems.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G-2010-403 |
Item Number |
G-2010-403 |
Manufacturer |
Johnson Controls |
Product Series |
G-2010 Air Pressure |
Family Series |
Johnson Controls Panel Meters & Gauges, G-2010 Air Pressure Series |
Range |
0-160 psi |
Case Size |
3.5 " |
Maximum Value |
160 |
Minimum Value |
0 |
Case Style |
Center Back Mount |
Connection |
1/8 NPT |
Units |
Dual Scale: psi, kPa |
Vacuum Measurement |
No |
Window Composition |
Plastic |
Filler Medium |
Dry |
Net Weight |
0.385 lbs |
Gross Weight |
0.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved