T9580
Johnson Controls Thermostats, t9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T9580

Johnson Controls Thermostats, t9000 Series
In stock
Item Number
T9580
MFG Item Number
T9580
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, t9000 Series
Item #
T9580
Residential High-Res Color Touch

t9000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T9580
Item Number T9580
Manufacturer Johnson Controls
Product Series t9000
Family Series Johnson Controls Thermostats, t9000 Series
Power Method 24 VAC
System Electrical Rating 20-30 VAC
Display Color Touchscreen
Application Residential
Stages 4 Heat/2 Cool
Communicating Yes
Changeover Auto, Manual Selectable
Programmability Programmable
Wi-Fi Enabled Yes
Terminal Designations G, Y1, W1/0/B, R, C, W2, Y2, W3
Temp Setting Range 35-99 °F
Onboard Occupancy Sensor Yes
Approvals cULus, FC
Net Weight 0.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved