TEC3330-00-000
Johnson Controls Thermostats, NH-HMQ-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TEC3330-00-000

Johnson Controls Thermostats, NH-HMQ-H1 Series
In stock
Item Number
TEC3330-00-000
MFG Item Number
TEC3330-00-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, NH-HMQ-H1 Series
Item #
TEC3330-00-000
TSTAT; STANDALONE;TSTAT;

NH-HMQ-H1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TEC3330-00-000
Item Number TEC3330-00-000
Manufacturer Johnson Controls
Product Series NH-HMQ-H1
Family Series Johnson Controls Thermostats, NH-HMQ-H1 Series
Power Method 24 VAC
System Electrical Rating 19-30 VAC
Display LCD Touchscreen
Application Heat Pump
Stages 2 or 4 Pipe
Communicating No
Communication Protocol Stand Alone
Color White
Heating Range 40-90 °F
Cooling Range 54-100 °F
Programmability Programmable
Wi-Fi Enabled No
Onboard Occupancy Sensor No
Approvals CE, UL
RoHS Compliant Yes
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved