CVC77U034A15-76
Joslyn Clark Contactors, CVC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CVC77U034A15-76

Joslyn Clark Contactors, CVC Series
In stock
Item Number
CVC77U034A15-76
MFG Item Number
89237
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CVC Series
Item #
CVC77U034A15-76
Cvc Vacuum Contactor

CVC Series Information

  • Suitable for Worldwide Applications
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Front Accessible
  • Lightweight

Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89237
Item Number CVC77U034A15-76
Manufacturer Joslyn Clark
Product Series CVC
Family Series Joslyn Clark Contactors, CVC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Net Weight 26.835 lbs
Gross Weight 30.435 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved