KBWT-112
KB Electronics Drives, KBWT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBWT-112

KB Electronics Drives, KBWT Series
In stock
Item Number
KBWT-112
MFG Item Number
8612
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, KBWT Series
Item #
KBWT-112
KB Electronics

KBWT Series Information

  • 1/50~2 1/5 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBWT pulse width modulated DC motor speed controls provide excellent dynamic response to load variation. The efficient PWM waveform produces an almost pure DC current to the motor, which has several advantages over a conventional SCR control. PWM significantly lowers audible motor noise and provides longer brush life. It also produces less motor heating allowing a smaller, less costly motor to be used for most applications. Another advantage of PWM is higher output voltage, which provides increased output speed. In addition, pulse‑by‑pulse current sensing provides short circuit protection and prevents control damage due to shorted motors.

  • Armature Feedback


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8612
Item Number KBWT-112
Manufacturer KB Electronics
Product Series KBWT
Family Series KB Electronics Drives, KBWT Series
Input Current (AC) 18 A
Output Armature Voltage (DC) 130 VDC
Max HP @ 90 VDC Armature 1.5 hp
Input Phase 1
Max Armature Current (DC) 10.5 A
Regen No
Feedback Types Armature
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-113 °F
Approvals cUL, UL
Nominal Armature VDC 180 VDC
Net Weight 3.025 lbs
Gross Weight 3.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved