BC75-1KON
Konkore Fittings (SCI) Grounding, BC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BC75-1KON

Konkore Fittings (SCI) Grounding, BC Series
In stock
Item Number
BC75-1KON
MFG Item Number
907022
Series
This item cannot be canceled or returned
BC75-1KON is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, BC Series
Item #
BC75-1KON
Conduit Beam Clamp, Malleable Iron,

BC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 907022
Item Number BC75-1KON
Manufacturer Konkore Fittings (SCI)
Product Series BC
Family Series Konkore Fittings (SCI) Grounding, BC Series
Number of Mounting Holes 1
Number of Conductors 1
Maximum Conductor Size 24 "
Minimum Conductor Size 10 "
Material Iron
Compression Style Lay-In Bolt Lug
Conductor Size Range 10 - 24 "
For Use With Conduit
Built-In Strain Relief No
Direct Burial No
Net Weight 0 lbs
Gross Weight 3.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved