The store will not work correctly when cookies are disabled.
CB150KON
Konkore Fittings (SCI) Conduit Mounts
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rigid/IMC Clamp Back Spacer,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907155 |
Item Number |
CB150KON |
Manufacturer |
Konkore Fittings (SCI) |
Family Series |
Konkore Fittings (SCI) Conduit Mounts |
Type |
IMC (Intermediate Metallic Conduit) |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Composition |
Iron |
Style |
Clamp Back Spacer |
EMT Size (in) |
1-1/2 " |
Rigid Size (in) |
1-1/2 " |
Net Weight |
0.335 lbs |
Gross Weight |
8.85 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved