The store will not work correctly when cookies are disabled.
CCR300KON
Konkore Fittings (SCI) Fittings, CCR Series
MFG Item Number
CCR300KON
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
EMT Compression Connector,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CCR300KON |
Item Number |
CCR300KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
CCR |
Family Series |
Konkore Fittings (SCI) Fittings, CCR Series |
Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
3 " |
Hub Size |
3 " |
Hub Type |
Male NPSM Thread |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Concrete Tight, Outdoor, Rain Tight |
Max NEMA Rating |
NEMA FB1 |
Hazardous Rated |
No |
Approvals |
UL |
Net Weight |
1.768 lbs |
Gross Weight |
1.89 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved