The store will not work correctly when cookies are disabled.
EC150KON
Konkore Fittings (SCI) Couplers, EC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rigid/IMC 3 Piece Coupling,
- Three Piece Couplings for Rigid Conduit
- Malleable Iron Standard Materials
- Direct Burial Without Tape
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907349 |
Item Number |
EC150KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
EC |
Family Series |
Konkore Fittings (SCI) Couplers, EC Series |
Conduit Type |
IMC (Intermediate Metal Conduit) |
Connection Type |
Screw-In |
Trade Size |
1-1/2 " |
Exposure Rating |
Indoor |
Composition |
Iron |
Insulated Throat |
No |
Hazardous Rated |
No |
Max NEMA Rating |
NEMA FB1 |
Net Weight |
0 lbs |
Gross Weight |
8.595 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved