FDC32KON
Konkore Fittings (SCI) Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC32KON

Konkore Fittings (SCI) Electrical Boxes
In stock
Item Number
FDC32KON
MFG Item Number
909096
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
FDC32KON
FDC Cast Device Box, Double Gang,

Series Information

Specifications

Specifications
Item Number FDC32KON
Manufacturer Part Number 909096
Ships Factory Direct No
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Electrical Boxes
Style FDC
Number of Gangs 2
Faces Double
Hub Size (in) 1 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit)
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Gray Iron
Exposure Rating Outdoor (w/ Optional Gasketed Cover)
Hazardous Rated No
Net Weight 0 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved