The store will not work correctly when cookies are disabled.
RCK350KON
Konkore Fittings (SCI) Couplers, RCK Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rigid/IMC Compression Coupling,
- Compression Rigid Couplings for Threadless Rigid Conduit
- Malleable Iron Zinc Plated Standard Finish
- Concrete Tight
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
907931 |
Item Number |
RCK350KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
RCK |
Family Series |
Konkore Fittings (SCI) Couplers, RCK Series |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Compression |
Trade Size |
3-1/2 " |
Composition |
Iron |
Insulated Throat |
No |
Hazardous Rated |
No |
Approvals |
UL |
Comments |
For THREADLESS Conduit Connections |
Net Weight |
5.467 lbs |
Gross Weight |
5.467 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved