The store will not work correctly when cookies are disabled.
SRCK150KON
Konkore Fittings (SCI) Couplers, SRCK Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1-1/2 In 5 PIECE COMPRESSION
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
921675 |
Item Number |
SRCK150KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
SRCK |
Family Series |
Konkore Fittings (SCI) Couplers, SRCK Series |
Conduit Type |
RMC (Rigid Metal Conduit) to IMC (Intermediate Metal Conduit) |
Connection Type |
Screw-In |
Trade Size |
1.5 |
Req. Conduit Rotation |
No |
Grounding Lug |
No |
Exposure Rating |
Concrete Tight |
Composition |
Zinc Plated Steel |
Hazardous Rated |
No |
Approvals |
CSA, cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved