The store will not work correctly when cookies are disabled.
SRCKR200KON
Konkore Fittings (SCI) Couplers, SRCKR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
2 In 5 PIECE COMPRESSION COUPLING
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
921666 |
Item Number |
SRCKR200KON |
Manufacturer |
Konkore Fittings (SCI) |
Product Series |
SRCKR |
Family Series |
Konkore Fittings (SCI) Couplers, SRCKR Series |
Conduit Type |
RMC (Rigid Metal Conduit) to IMC (Intermediate Metal Conduit) |
Connection Type |
Screw-In |
Trade Size |
2 |
Req. Conduit Rotation |
No |
Grounding Lug |
No |
Exposure Rating |
Rain Tight |
Composition |
Zinc Plated Steel |
Hazardous Rated |
No |
Approvals |
Array |
Net Weight |
1.175 lbs |
Gross Weight |
1.175 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved