The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
101079.00
Leeson Motors, Three Phase TEFC Series
MFG Item Number
101079.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, Three Phase TEFC Series
Motor, 0.33HP, 208-230/460V,
Three Phase TEFC Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: For use where exposure to water, dust and corrosives exists. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications.
Continuous duty Dynamically balanced rotors 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
101079.00
Item Number
101079.00
Manufacturer
Leeson
Product Series
Three Phase TEFC
Family Series
Leeson Motors, Three Phase TEFC Series
Type
General Purpose
Horsepower
1/3 hp
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
S56
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
Foot Mount, Rigid
Efficiency %
64.3 %
CT Speed Range
2:1
Full Load Current
1.6 A
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Model Number
C4T17FH6
Overall Length
9.69 "
Approvals
CSA, UL
Net Weight
22 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved