119216.00
Leeson Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

119216.00

Leeson Motors
In stock
Item Number
119216.00
MFG Item Number
119216.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
119216.00
119216.00..3/4HP..1725RPM.56C.TENV.1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 119216.00
Item Number 119216.00
Manufacturer Leeson
Family Series Leeson Motors
Type Washdown Duty
Horsepower 3/4 hp
RPM 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56C
Voltage (AC) 110-120 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type C-Face
Efficiency % 70 %
Full Load Current 10.8 A
Service Factor 1
Composition Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved