The store will not work correctly when cookies are disabled.
M1110014.00
Leeson Motors, DC Motor Series
MFG Item Number
M1110014.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/25HP.3500RPM.25.TENV.90V.CONT.40C.1.
DC Motor Series Information
- Brush holder design provides easy access to brushes
- Large oversized brushes assure long brush life
- Removable bolt‑on base
- NEMA C face designs
- Capable of dynamic braking
- High starting torque
- Permanently lubricated sealed bearings
- High starting torque
- UL and CSA Listed
- Meets NEMA MG1 standards
- Dynamically balanced armatures
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M1110014.00 |
Item Number |
M1110014.00 |
Manufacturer |
Leeson |
Product Series |
DC Motor |
Family Series |
Leeson Motors, DC Motor Series |
Horsepower |
1/25 hp |
Max RPM |
2,500 RPM |
Armature Voltage |
90 V |
Armature Current |
0.5 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face With Base |
Model Number |
980.533 |
Approvals |
CSA, UL |
Net Weight |
2.625 lbs |
Gross Weight |
4.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved