50025132
Leuze Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50025132

Leuze Photoelectric Sensors
In stock
Item Number
50025132
MFG Item Number
50025132
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
50025132
HRT 96K/R-1680-1200-25, Diffuse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50025132
Item Number 50025132
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Power Type AC, DC
Beam Type Infrared
Max Range 70.86 "
Operating Voltage Range 20-230 VAC, 20-230 VDC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC, 48 VDC
Operating Mode Light On
Output Type NO/NC Relay
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 20 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved