50033328
Leuze Photoelectric Sensors, 96 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50033328

Leuze Photoelectric Sensors, 96 Series
In stock
Item Number
50033328
MFG Item Number
50033328
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 96 Series
Item #
50033328
LSE 96M/P-3012-21, Throughbeam

96 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50033328
Item Number 50033328
Manufacturer Leuze
Product Series 96
Family Series Leuze Photoelectric Sensors, 96 Series
Power Type DC
Beam Type Infrared
Max Range 492.12 '
Optimum Range 393.7 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 2 Pin Terminal
Package Style Cubic
Composition Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.82 lbs
Gross Weight 0.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved