50106728
Leuze Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50106728

Leuze Sensors
In stock
Item Number
50106728
MFG Item Number
50106728
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
50106728
ODSL 96B M/C6.S-800-S12, Optical

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50106728
Item Number 50106728
Manufacturer Leuze
Family Series Leuze Sensors
Type Optical Distance Sensor
Measurement Range 150-800 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type OLED
Composition Metallic
IP Rating IP67, IP69K
Operating Temperature -4-122 °F
Approvals CDRH, CE, cULus
Net Weight 0.855 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved