50116853
Leuze Photoelectric Sensors, L318B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50116853

Leuze Photoelectric Sensors, L318B Series
In stock
Item Number
50116853
MFG Item Number
50116853
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, L318B Series
Item #
50116853
LS318B/9D-M12, Throughbeam

L318B Series Information

  • Throughbeam Photoelectric Sensors with Clearly Visible Red Light and High‑Performance Reserve
  • Axial and 90 Degree Light Beam Gate for Flexible Integration
  • Deactivation Output for Testing and Interlinking of the Sensor

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50116853
Item Number 50116853
Manufacturer Leuze
Product Series L318B
Family Series Leuze Photoelectric Sensors, L318B Series
Power Type DC
Beam Type Visible Red
Max Range 49.21 '
Optimum Range 32.8 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cylindrical
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.03 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved